missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense Type-T Thermocouple Pipe-Fitting Probe, Grounded with Handle, Mini-Connector, and Cable

Type-T Thermocouple Pipe-Fitting Probe is ideal for high temperature environments or pressurized chambers.

Brand:  Digi-Sense 08500-70

Code : A0

Additional Details : Weight : 0.06000kg

Product Code. 11715019

  • £73.10 / Each
Estimated Shipment: 15-10-2024
to see stock.
Add to basket

Description

Description

  • Each Probe comes with a one-time adjustable stainless steel compression fitting with a 1/8 in. NPT process.
  • Compression fittings can hold up to 2000 psi once installed.
  • Response Time: 3 seconds or greater.
  • Fiberglass insulated cable ideal for continuous high temperature environments.
  • Type K and J probes feature ICONEL 600 sheaths.
  • Type T probes feature 316 Stainless Steel sheaths.
  • Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request.
  • Note: the temperature range is for the probe tip only.
  • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
  • ABS handles are rated to 220°F (104°C).
  • PVC handles are rated to 200°F (93°C).
  • Stainless Steel handles are rated at 450°F (232°C).
  • Mini Connectors are rated to 392°F (200°C).
Specifications

Specifications

ANSI
Thermocouple Probe
Stainless Steel Handle, Mini-Connector, Grounded 6 ft. Cable
12 in.
22.35 mm
-200°C to +260°C
High Temperature Environments or Pressurized Chambers
-328°F to +500°F
304.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers