Learn More
Sartorius Pipet Charging Stand and Carousel
Saves bench space. Sartorius Pipet Charging Stand and Carousel holds and stores pipets in an upright position to avoid contamination. For use with PICUS™ and eLINE™ mechanical and electronic pipets.
Brand: Sartorius 730981
223.99 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Includes: Universal AC-adaptor
Description
For storing and charging Picus and eLINE mechanical and electronic pipets when not in use. Pipets should be stored in an upright position in order to avoid contamination from desks and benches.![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
1 | |
Pipet Holder | |
Picus and eLINE™ electronic pipets | |
Universal AC adapter |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Handle with Precision
Save up to 92% on liquid handling productsPromo Code: 24150Expires: 2025-03-07
Days
19Hours
6Minutes
40Seconds
43New Offer Save Up to 92% -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
73Hours
6Minutes
40Seconds
43New Offer Save Up to 60% -
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
43Hours
6Minutes
40Seconds
43
Your input is important to us. Please complete this form to provide feedback related to the content on this product.