missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Pipet Controllers
GREENER_CHOICE

Light, ergonomic controller designed for use with glass and plastic serological pipets

£288.90 - £321.00

Specifications

Pore Size 0.2 μm and 0.45 μm
Volume (Metric) 0.5 to 100 mL
Filter Type PTFE
View More Specs

Products 2
Product Code Brand Type Price Quantity & Availability  
Product Code Brand Type Price Quantity & Availability  
15309840
GREENER_CHOICE
View Documents Promotion Details
Falcon™
357471
Pipet Controller, US version This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15389830
GREENER_CHOICE
View Documents Promotion Details
Falcon™
357470
Serological Pipet This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

The light, ergonomic, motorized pipet controller
 
Designed for use with glass and plastic serological
pipets from 0.5 to 100 mL volume ranges.
Conveniently positioned switches change operating modes and speeds quickly to handle different liquid volumes and viscosities. Aspirating and dispensing speed is controlled through the finger triggers. When fully charged, the batteries enable up to 8 hours of continuous use. The large LCD display clearly indicates battery status, pipetting mode and speed. 
 
The Falcon Pipet Controller is supplied with:
• Two-position charging stand
• Universal battery charger,
• Three batteries
• Two 0.2 μm and two 0.45 μm hydrophobic
polytetrafluoroethylene (PTFE) filters 
 
Additional filters are available as standard
accessories. The filters, pipet holder and nosepiece
are autoclavable.
 
Features
 
• Ergonomic design for exceptional comfort
• LCD display for continuous visualization of speed, modes and battery status
• Easy access to the battery compartment
• Easy maintenance
 
Specifications

Specifications

0.2 μm and 0.45 μm
0.5 to 100 mL
PTFE
Videos
SDS
Documents

Documents

Product Certifications