Learn More
BRAND™ Pipette Tips, 50 to 1000uL
Manufactured in an environmentally friendly manner using only high-purity polypropylene, free from oleamide and diHEMDA. Pipette Tips, 50 to 1000μL are thin-walled for high translucency, easy ejection, and low waste.
Brand: BRAND™ 732212
43.86 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.54180kg
Description
- High-purity polypropylene is oleamide- and diHEMDA-free
- Nonsterile
- All unopened packages are DNA-, RNase-, ATP- and endotoxin-free
- Thin-walled for high translucency, easy ejection and low waste
- Graduations at 250, 500 and 1000μL for quick volume check
- Available either in bulk packages or in convenient, ecological rack-and-stack formats
- Bulk tips are blue colored and racked tips are colorless and placed into blue-colored tip tray
Specifications
50 to 1000 μL | |
Colorless | |
DNase, RNase, ATP, and Endotoxin Free | |
Rack | |
TipBox, five boxes of 96 pieces | |
Polypropylene |
Non-sterile | |
7cm | |
For routine laboratory and research pipetting | |
Universal | |
Yes | |
250, 500, 1000μL |