missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra Biosciences™ PipetBoy Pro Pipettors
Use this pipette controller for precise and efficient serological pipetting. Integra Biosciences™ PipetBoy™ Pro Pipettors feature integrated LED providing an optimal illumination of the area around the pipette for accurate pipetting and preventing eyestrain.
£558.00
Specifications
Compatible Tips | 1 to 100mL Glass and Plastic Pipette |
---|---|
Dispensing Speed | 12mL/sec. |
Model | PIPETBOY pro |
Type | Pipette |
Weight (Metric) | 190 g |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
10219874
|
Integra Biosciences™
156401 |
Pink |
£558.00
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11701258
|
Integra Biosciences™
156400 |
White |
£558.00
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Accurately displace liquid in the pipette by applying variable finger pressure on the pipettor triggers
- Light as a feather, 190 grams
- Five colors available
- Speed can be set continuously via the thumb wheel
- Red LED indicates when the battery needs to be charged
- Ergonomic design, following the recommendations of hand shape ergonomics
Specifications
1 to 100mL Glass and Plastic Pipette | |
PIPETBOY pro | |
190 g |
12mL/sec. | |
Pipette |