Learn More
Gilson™ PIPETMAN™ DIAMOND™ Tips Blister Refill, Filtered
PIPETMAN™ DIAMOND™ Filtered Tips Blister Refill features individually wrapped racks of tips that are convenient, clean and eco-friendly.
Brand: Gilson™ F172703
87.81 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.50000kg
Description
- Color-coded racks to indicate tip models and PIPETMAN model compatibility
- Available as autoclavable or gamma-ray sterilized
- Fit with PIPETMAX (special tips validated for use with 384 well plates)
- 10 individually wrapped racks of 96 tips
- Ready to use
Specifications
20 to 300 μL | |
Sterile | |
Not Autoclavable | |
10.87 in. | |
Blister Refill | |
Green | |
Gilson Pipetman | |
Pipetman Diamond | |
Rectangular |
Filtered | |
Clear | |
DF300ST | |
5.1 cm | |
Tips Blister Refill | |
Single-use | |
Yes | |
Polypropylene | |
Certified Quality |