missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ G
PIPETMAN™ G offers a low pipetting force and hours of comfort due to a redesigned piston assembly system.
Brand: Gilson™ F144073
795.02 GBP valid until 2024-12-31
Use promo code "21925" to get your promotional price.
This item is not returnable.
View return policy
Description
- With a redesigned piston assembly system and high quality piston grease, PIPETMAN™ G offers hours of comfortable pipetting
- PIPETMAN™ G relies on the legendary accuracy, precision, and reliability of PIPETMAN™ with improved pipetting comfort
- Made of PVDF and stainless steel
- Offers premium durability
Specifications
Declaration of Conformity | |
Yellow Button | |
P12x200G | |
Pipetman™ G | |
20 to 200 μL | |
6.02 in. | |
1.5 in. |
Not Autoclavable | |
Metal Ejector | |
12 | |
Manual Air Displacement Pipette | |
3 Years | |
12.87 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction