Learn More
Gilson™ PIPETMAN L 4-Pipette Kit
The latest manual pipette from Gilson™, PIPETMAN L combines the light and responsive piston spring of the PIPETMAN G with a new body shape designed to improve the ergonomics of the pipette.
Brand: Gilson™ F167370
932.91 GBP valid until 2024-12-31
Use promo code "21904" to get your promotional price.
Additional Details : Weight : 1.75050kg
Description
- Locking system design which guarantees the elimination of user interaction volume drift during pipetting
- A truly user-friendly pipette for modern busy laboratories
- Contains 4 pipettes (2L, 20L, 200L, 1000L), conveniently packaged with 3 racks of PIPETMAN DIAMOND Tips (10L, 200L, 1000L), 4 single pipette holders, 1 Gilson Guide to Pipetting
- 2D identification code for easy traceability
Specifications
Diamond | |
Pipetman™ L | |
0.2 to 2, 100 to 1000, 2 to 20, 20 to 200 μL |
1 | |
Adjustable Volume Manual Pipette |