missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ L Multichannel Pipettes
Enhanced from the legendary PIPETMAN™ Classic with a newly designed body for improved comfort and a state-of-the-art volume-locking mechanism for precision.
£905.00 - £1041.42
Specifications
Autoclavable | Autoclavable |
---|---|
Model | Pipetman™ L |
Product Line | Pipetman™ L |
Type | Manual Air Displacement |
Volume (Metric) | 100 to 1200 μL |
Product Code | Brand | Number of Channels | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Number of Channels | Price | Quantity & Availability | |||||
16684564
|
Gilson™
FA10039 |
8 |
£905.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
16694564
|
Gilson™
FA10040 |
12 |
£1041.42
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
Description
Optimized Comfort
- One of the most comfortable models in the Gilson portfolio
- Ideal weight and handle shape
- Natural fit of the pipette allows for a relaxed grip to make pipetting less fatiguing
- Features an updated piston assembly with more responsive springs to reduce pipetting forces and decrease the risk of repetitive strain injuries
- Adjustable tip ejector for right- or left-handedness, whichever is most comfortable
Optimized Safety and Precision
- Volume-locking ensures no accidental volume change during pipetting cycles, which could alter the accuracy and precision of results
- Patented locking system fully disconnects the operating rod from the counter assembly during pipetting
- Once locked into place, the volume cannot be accidentally changed to prevent accidental volume drift during pipetting tasks
- Variable volume models are fully autoclavable to minimize cross-contamination
- No disassembly required for maximum convenience
Optimized Traceability
- Features a 2D identification bar code for easy traceability
- Particularly suited for enhanced GLP compliance
- Color-coded push button corresponds in color to Gilson PIPETMAN™ Tip packages
- Using a universal scanner download the product part number, date of manufacturing, and serial number
Specifications
Autoclavable | |
Pipetman™ L | |
100 to 1200 μL |
Pipetman™ L | |
Manual Air Displacement | |
Metal Ejector |