missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Pipette Jar
Aluminum pipette box with inner silicone coating for storage and sterilization
£57.20 - £71.70
Specifications
Closure Material | Aluminum |
---|---|
Material | Aluminum |
Shape | Rectangular |
For Use With (Application) | Pipette Storage and Sterilization |
Lining Material | Silicone |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
15653957
|
BRAND™
28920 |
150 to 200 mm |
£57.20
Each |
Estimated Shipment: 30-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15663957
|
BRAND™
28925 |
235 to 305 mm |
£65.80
Each |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15673957
|
BRAND™
28930 |
315 to 385 mm |
£70.80
Each |
In Stock
Log in to see stock. |
|||||
15683957
|
BRAND™
28935 |
315 to 485 mm |
£71.70
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Specifications
Aluminum | |
Rectangular | |
Silicone | |
Sterile |
Aluminum | |
Pipette Storage and Sterilization | |
Pipette Box |