missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Ecostep™ Repeating Pipette Syringes
Non-sterile, bulk-supplied syringes for Stepper™ repeating pipettes. Socorex™ Ecostep™ Stepper™ Syringes are color-coded and come in three volume-based sizes.
Brand: Socorex™ 316.500
Code : 03
Additional Details : Weight : 0.25000kg
Description
- Non sterile syringes supplied in bulk.
- Color-coded based on volume.
- Selection pack comes with 20 of each size (0.75mL, 3.75mL, 37.5mL).
- Quick insertion and removal from Stepper™.
Specifications
37.5 mL | |
Red | |
<±0.5% | |
Bulk | |
Ecostep™ Stepper™ syringe | |
Ecostep Stepper Repeating Pipette | |
Polypropylene/Polyethylene |
Non-sterile | |
<0.8% - <0.5% | |
Bulk | |
100/pk. | |
Adapter for 5 mL Ecostep™ syringe | |
Ecostep |