missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pipetter and Tip Storage Station
Keep pipetters and tips within easy reach.
Brand: Bel Art Products F18961-9166
Code : 03
Additional Details : Weight : 2.37600kg
Description
- Upper rack holds up to six pipetters
- Small footprint allows it to be placed on a benchtop or on a shelf
- Three acrylic bins hold a large quantity of bulk pipet tips
- Acrylic station features a white base, sides and top that can be easily cleaned
- Clear acrylic front of the bin and self-closing lid ensure full visibility of contents
- Large bin for holding a generous number of tips
Order Info
Station dimensions: 9.5 x 16.5 x 6.5 in. (24 x 42 x 16.5cm).
Specifications
Acrylic | |
Pipette and tip |