missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Pipette Filler with Adapter

Kartell™ Pipette Filler with Adapter is compatable with bulb or cylindrical pipettes of various capacities and features no metal parts that could potentially corrode.

Brand:  Kartell™ 0020000

17.95 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 12054717

  • £21.74 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Kartell™ Pipette Filler with Adapter is compatable with bulb or cylindrical pipettes of various capacities and features no metal parts that could potentially corrode.

  • Moulded red rubber bulb
  • Included three glass ball valves which can be controlled by finger pressure
  • There are no metal parts to corrode and the filler can be used with all liquids except those that attack rubber
  • Can be used on bulb or cylindrical pipettes of different capacity
  • Complete with adapter for pipettes with capacities more than 20mL
Specifications

Specifications

Red
Ball
Adapter for pipettes with capacities greater than 20mL
Rubber
20 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

1 results found
Lot Number Certificate Type Date Catalog Number
Lot Number275684_1226 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog Number0020000
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kartell™ Pipette Filler with Adapter > Product Type: Pipetting Ball

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.