missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Pipetting Controller
Brand: Corning™ 4091
Code : NEW
Additional Details : Weight : 0.76704kg
Specifications
Lithium-ion | |
Pipette Controller | |
230 V |
Compatible with Pippets from 1mL to 100mL | |
EU Plug | |
50/60 Hz |