missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pinnacle Brush™ Pipettor Tip Brushes
Features tapered bristles. Pinnacle Brush™ Pipettor Tip Brushes are for use with pipets.
Brand: Pinnacle Brush™ F0933/1
Description
- Metal handle
- Nylon bristles
Specifications
Pipettor Tip Brush | |
Pipettor | |
5 Pk. |
Nylon | |
230 mm | |
Tapered: 10 to 0 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 10
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Pinnacle Brush™ Pipettor Tip Brushes > Taper Size: 10 to 0mm
Spot an opportunity for improvement?Share a Content Correction