missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Transferpette™ 12-Channel Electronic Micropipette
Combines the globally proven properties of mechanical piston operated air displacement pipettes with the advantages of an electronic device.
Brand: BRAND™ 705459
717.34 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
This item is not returnable.
View return policy
Description
- Complete manifold can be autoclaved at 121 °C and rotates freely 360°
- Five convenient programs: pipetting, reverse pipetting, mixing, GEL-Electrophoresis and dispensing.
- Easy Calibration-Technique for making quick adjustments of the Transferpette™ electronic, without tools. CE-marked according to IVD-Directive 98/79 EG.
- Temperature of both the instrument and solution should be between 15 °C to 40 °C (59 °F to 104 °F).
- Consult the manufacturer for use in temperatures outside of this range.
- Vapor pressure up to 500 mbar
- Viscosity: 260 mPa s (260 cps)
Specifications
±1.2% | |
12 | |
Yes | |
1 to 20 μL | |
15°C to 40°C | |
110/240 V |
Autoclavable | |
Transferpette™ | |
Electronic Micropipette | |
EU | |
110-240V/50-60Hz | |
50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction