missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Pipetus™ Junior Pipet Filler
Enables the defined suctioning of the pipetting medium with a single press of the pump button. Hirschmann In struments™ Pipetus™ Junior Pipet Filler suctions approximately 2mL in each case. Pressing it several times multiplies this volume.
Brand: Hirschmann™ 9902000
156.28 GBP valid until 2025-03-14
Use promo code "24150" to get your promotional price.
This item is not returnable.
View return policy
Description
Distinguished as a manual pipet filler by the superior quality of its details and ergonomic shape. Enables the defined suctioning of the pipetting medium. A single press of the pump button suctions approximately 2mL in each case. Pressing it several times multiplies this volume. The hydrophobic PTFE diaphragm filter is a standard feature that provides integrated overflow protection. Volumetrically accurate pipetting through exact dispensing of the pipette contents is also controlled by the press of a button in the case of drainage and venting pipettes. The sophisticated ergonomic shape aids non-fatiguing work.- The seat of all pipets is sealed absolutely tight with a silicone adapter
- Fine dispensing valves
- Hydrophobic PTFE diaphragm filter with 0.2μm pore size
- For measuring, volumetric and Pasteur pipettes, from 0.5 to 25mL (or 0.1 to 200mL)
Specifications
PTFE | |
0.2um | |
accurate pipetting | |
0.5 to 25mL or 0.1 to 200mL | |
130 g |
Junior | |
Pipette Filler | |
measuring, volumetric, and Pasteur pipets | |
Pipet holder and filter |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hirschmann™ Pipetus™ Junior Pipet Filler > Functional range: 0.5 to 25mL or .1 to 200mL; Includes pipette holder and filter
Spot an opportunity for improvement?Share a Content Correction