missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Pippette Filter Tip Box with Lid
The Pipette Filter Tip Box is designed to store racked pipette filter tips.
£2.90 - £38.00
Specifications
Product Type | Pipette Box Holder |
---|---|
Includes | Box with Lid |
Autoclavable | Not Autoclavable |
Holds | Pipette Tips |
Material | Polypropylene |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
10378461
|
KARTELL
0975600 |
Gray |
£38.00
Pack of 10 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
17575596
|
KARTELL
0975600 |
Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Empty PP boxes with snap-on lid for pipette filter tips.Specifications
Pipette Box Holder | |
Not Autoclavable | |
Polypropylene | |
Pipette Filter Tips |
Box with Lid | |
Pipette Tips | |
Non-sterile | |
12.52 cm |