missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Plain Interior Polypropylene Funnels

Product Code. 15291459 Shop All Brand Products
Click to view available options
Diameter (Metric)Top:
50mm
75mm
100mm
120 mm
150mm
Height (Metric):
43 mm (Stem)
55 mm stem
77 mm (Stem)
90 mm (Stem)
95 mm (Stem)
Unit Size:
Pack of 12
Pack of 24

Product Code. 15291459

Brand: BRAND™ 147020

Only null left
Add to basket
Add to basket

An excellent option with high temperature resistance for general laboratory use.

  • Available in a range of sizes
  • Sold in various quantities

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 75mm
Diameter (Metric) Stem 10mm
Material Polypropylene
Height (Metric) 55 mm stem
Autoclavable Autoclavable
Length (Metric) Stem 55mm
Quantity 12/Pk.
Product Type Filling Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.