missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Plain Plunger Head For PTFE Tissue Grinder
Use with glass vessel for homogenizing tissue material. The plain plunger for PTFE tissue grinder is made from pure PTFE.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.05400kg
Description
Stainless steel shaft with PTFE plunger head- Ultra pure, no contamination
- Standard clearance 0.15 to 0.25mm
- Volumes stated are working volumes with the plunger in place
Specifications
1 Each | |
White | |
Stainless Steel Shaft with PTFE Plunger Head | |
Particle size reduction | |
230mm |
Yes (individually) | |
2 mL | |
Tissue Grinder Homogenizer | |
Tissue Grinder / Homogeniser, Glass Vessel |