missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Plain PTFE Stir Bars
Provides stable stirring action. Fisherbrand™ Plain PTFE Stir Bars provide greater turbulence than cylindrical stir bars.
Brand: Fisherbrand™
Additional Details : Weight : 0.01980kg
Description
- Stable, general-purpose magnetic stir bar
- Provides greater turbulence than cylindrical stir bars
- Autoclavable
Specifications
6 mm | |
White | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
PTFE encapsulated Alnico V magnet core | |
10/Pk. | |
Yes | |
20 mm |