missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Plain PTFE Stir Bars

Product Code. 16295771 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
12 mm
13 mm
15 mm
20 mm
25 mm
30 mm
35 mm
40 mm
50 mm
60 mm
65 mm
70 mm
75 mm
80 mm
Diameter (Metric):
4.5 mm
6 mm
7 mm
8 mm
10 mm
13 mm
Quantity:
10/Pk.
2/Pk.
5/Pk.
Unit Size:
Pack of 10
Pack of 5

Product Code. 16295771

Only null left
Add to basket
Edge
Add to basket

Provides stable stirring action. Fisherbrand™ Plain PTFE Stir Bars provide greater turbulence than cylindrical stir bars.

  • Stable, general-purpose magnetic stir bar
  • Provides greater turbulence than cylindrical stir bars
  • Autoclavable

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Color White
Description PTFE encapsulated Alnico V magnet core
For Use With (Equipment) Containers & Vessels / Stirrer Hot Plates
Diameter (Metric) 4.5 mm
Length (Metric) 15 mm
Quantity 10/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.