missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Plant Growth Chamber, 1000 L, Stainless Steel
Light: Illuminance Control System; Temperature Range: 5°C to 50°C without light; 10°C to 50°C with light; Relative Humidity: 50 to 90% at 20°C to 35°C; 60 to 90% at 36°C to 50°C
Brand: Medline Scientific™
Code : NEW
Additional Details : Weight : 550.00000kg
Description
- Designed to meet specific research requirements and budgets
- Microprocessor PID control/Auto-tuning/Calibration
- Digital timer: 1 minute to 99 hours and 59 minutes
- Over-temperature limit/Door open alarm
- 10-step programmable temperature, humidity and illumination profiles and repeatable steps up to 999 cycles
- Leakage breaker for power supply
- Over-current and over-heat protection with alarm
- Low and empty water level alarm (TLH models only)
- High quality 304 grade stainless steel interior and dirt repellant powder coated exterior surface
- User-friendly door system
- Wide inner tempered glass door provides a full view of samples
- Easy cleaning of condenser air filter
- Removable shelving and rounded inner chamber corners for easy cleaning
Specifications
Overheating, Door Open, Low/Empty Water Level | |
Humidity range of 50 to 90 at 20° to 35°C and 60 to 90 at 36° to 50°C | |
Stainless Steel | |
Powder-coated Steel | |
10°C to 50°C (With Light), 5°C to 50°C (Without Light) | |
Digital | |
GC-1000TLH | |
1070 x 1410 x 2150 mm |
Micro Processor PID Control | |
1000 L | |
Illuminance Control System | |
50 to 90% at 20°C to 35°C; 60 to 90% at 36°C to 50°C | |
Plant Growth Chamber | |
0 to 35,000 Lux | |
800 x 1200 x 1080 mm |