missing translation for 'onlineSavingsMsg'
Learn More

Plas Labs™ Broome-Style Rodent Restrainers

Product Code. p-2908699
Click to view available options
Diameter (English):
1.5 in.
Length (English):
5.5 in.
Weight Range:
30 to 125 g
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12824593

Brand: Plas Labs™ 552BSRR

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Ideal for injections or blood sampling

  • Offer easy access to rodent
  • Prevent rodent from turning
  • Provide safety to the animal handler
  • Manufactured from clear materials to provide complete visibility of animal

Specifications

Color Clear
For Use With (Application) Injections or Blood Sampling
Type Rodent Restrainer
Material Noryl™ Plastic
Sterilization Method Chemically sterilized or washed at 180°F
Style Broome
Length (English) 5.5 in.
Length (Metric) 13.97 cm
Diameter (English) 1.5 in.
Diameter (Metric) 3.81 cm
Weight Range 30 to 125 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.