missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ PLASTIBRAND™ Class B Tall Form Cylinder with Spout
Manufactured from high-quality plastic which provides excellent chemical resistance.
Brand: Brand™ 34764
36.11 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 03
Additional Details : Weight : 0.01000kg
Description
- With blue printed graduation scale
- Transparent in color
- Autoclaving to 121°C will not cause permanently exceeded error limits
- Cleaning temperature below 60°C is recommended to preserve marks and inscriptions
Specifications
Transparent | |
PMP | |
±20 mL | |
Graduated cylinder | |
Yes |
2000 mL | |
535 mm | |
1 | |
Autoclavable | |
B |