missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PP/PE Plastic Barrel Funnels
All-purpose funnels with suspension eyelet for safe filling of containers.
£16.95 - £141.00
Specifications
For Use With (Application) | For Foodstuffs |
---|---|
Includes | Suspension eyelet |
Product Type | Barrel Funnel |
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | |||||
10386562
|
Buerkle™
9602-0200 |
200 mm |
£16.95
Each |
In Stock
Log in to see stock. |
|||||
10645293
|
Buerkle™
9602-0250 |
250 mm |
£20.40
Each |
In Stock
Log in to see stock. |
|||||
11951491
|
Buerkle™
9602-0350 |
350 mm |
£58.65
Each |
In Stock
Log in to see stock. |
|||||
10466061
|
Buerkle™
9602-0450 |
430 mm |
£141.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- Manufactured from either polypropylene or polyethylene
- Available in a range of diameters
Specifications
For Foodstuffs | |
Suspension eyelet | |
Barrel Funnel |