missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Plastic Coated Steel Cable
Additional Plastic Coated Steel Cable for Cable Lockout Device.
£23.65 - £28.35
Specifications
Product Type | Cable |
---|---|
Color | Red |
Diameter (English) | 0.19 in. |
Diameter (Metric) | 4.76 mm |
Quantity | 1 Ea. |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11786685
|
Brady™
800115 |
3.05 m |
£28.35
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||||
11766685
|
Brady™
800113 |
1.83 m |
£23.65
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||||
Description
- Additional Cable for Cable Lockout Device.
Specifications
Cable | |
0.19 in. | |
1 Ea. |
Red | |
4.76 mm |