missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Plastic Cover
Click to view available options
Length (Metric):
39.2 mm
Description
- 1 year warranty.
Specifications
Specifications
Material | Plastic |
Type | Accessory, Cover |
Length (English) | 1.5 in. |
Length (Metric) | 39.2 mm |
Width (English) | 1.4 in. |
Width (Metric) | 35.6 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'