missing translation for 'onlineSavingsMsg'
Learn More

Kappes Systeme™ Plastic Cross Divider

Product Code. p-8005795
Encompass_Preferred
Click to view available options
Height (Metric):
85 mm
105 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10644303

Brand: Kappes Systeme™ 6640.00.3457

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type Cross Divider
Color Transparent
Material Plastic
For Use With (Equipment) Precision storage grance
Quantity 1/Pk.
Dimensions (L x W) 153 x 105 mm (WxH)
Height (Metric) 105 mm
Width (Metric) 153 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.