missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microspec™ Plastic Culture Loop
Microseal pouches of sterile plastic culture loops.
£402.00 - £413.00
Specifications
Length (English) | 7.8 in. |
---|---|
Length (Metric) | 200 mm |
Material | Plastic |
Sterility | Sterile |
Disposable | Single-use |
Product Code | Brand | Volume | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume | Price | Quantity & Availability | ||||||
17845718
|
Microspec™
C2G |
1 μL |
£413.00
Pack of 12000 |
Estimated Shipment: 04-04-2025
Log in to see stock. |
||||||
17855718
|
Microspec™
B2G |
5 μL |
£402.00
Pack of 12000 |
Estimated Shipment: 04-04-2025
Log in to see stock. |
||||||
17835718
|
Microspec™
A2G |
10 μL |
£402.00
Pack of 12000 |
Estimated Shipment: 04-04-2025
Log in to see stock. |
||||||
Description
- 12,000 Plastic Culture Loops
- Microseal Pouch of 20
- 200 mm length
- Sterile EtO
Specifications
7.8 in. | |
Plastic | |
Single-use | |
Blue | |
Not Autoclavable |
200 mm | |
Sterile | |
Standard | |
Inoculating Loop |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Microspec™ Plastic Culture Loop