missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microspec™ Plastic Culture Needles
Transfer and inoculate living microorganisms
£52.25 - £433.00
Specifications
Length (English) | 7.9 in. |
---|---|
Length (Metric) | 200 mm |
Material | High-impact Polystyrene |
Disposable | Yes |
Color | Blue |
Product Code | Brand | Product Type | Sterility | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Sterility | Quantity | Price | Quantity & Availability | |||
15762125
|
Microspec™
F1 |
Inoculating Needle | Aseptically Manufactured | 16000 |
£433.00
Pack of 16000 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
15782125
|
Microspec™
F4 |
Inoculating Needle | Aseptically Manufactured | 1000 |
£52.25
Pack of 1000 |
In Stock
Log in to see stock. |
|||
15792125
|
Microspec™
F4G |
Inoculating Needle | Gamma-irradiated | 1000 |
£52.45
Pack of 1000 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
Description
- Sharp end to facilitate easy stab inoculation
- Picks up small colonies
- Full length to avoid contamination
- Disposable
- Sterile, aseptically manufactured
Specifications
7.9 in. | |
High-impact Polystyrene | |
Blue | |
No |
200 mm | |
Yes | |
Inoculating Needle |