Learn More
Buerkle™ General Purpose Funnels PP/PE
Designed for general purpose use. Buerkle™ Plastic Funnels feature a suspension eyelet for safe filling.
Brand: Buerkle™ 9602-0060
8.34 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Suitable for foodstuff
- Available in polyethylene or polypropylene
- Wide range of sizes
Specifications
60 mm | |
Polyethylene | |
Suspension eyelet |
8 mm | |
For Foodstuffs | |
Funnel |
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.