missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Plastic Griffin Beakers with Blue Graduations
1.34 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
25 mL
Description
- For various uses
- Acc. to DIN 12331 and ISO 7056
- Blue graduation printed on
- Shatterproof
- Autoclavable
Specifications
Color | Translucent |
Diameter (Metric) Outer | 34 mm |
Capacity (Metric) | 25 mL |
For Use With (Application) | Various Uses in The Laboratory |
Height (Metric) | 49 mm |
Increments | 1 mL |
Type | Griffin Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
Certifications/Compliance | ISO 7056 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'