Learn More
DWK Life Sciences Plastic Hose Connection, with silicone seal (VMQ), bent, from PP, for GL 14 caps
The plastic olive allows the connection of hoses.
Brand: DWK Life Sciences 292470504
13.07 GBP valid until 2024-08-02
Use promo code "21702" to get your promotional price.
Code : A0
Additional Details : Weight : 0.01800kg
Description
With the aid of plastic olives, a vacuum pump, for example, can be connected to an apparatus via hoses.
- Bent
- With silicone seal (VMQ)
- Plastic hose connection
Specifications
8.6 mm | |
4 mm | |
Connection of hoses; Suitable for GL 14 screw cap (Cat. No. 29 227 05 08) |
No | |
Polypropylene, Silicone | |
10/Pk. |