missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Plastic PP Syringes, Luer Slip

HPLC certified, non sterile disposable syringes made of solvent robust polypropylene

Brand:  Fisherbrand™ 20 36 2406

50.11 GBP valid until 2025-02-28
Use promo code "24161" to get your promotional price.


 View more versions of this product

Product Code. 12951031

  • £70.60 / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Plastic Disposable Syringe
  • Polypropylene
  • Luer Slip
  • Two-part, all-plastic construction eliminates the need for rubber or synthetic plunger gaskets
  • No silicone or oil lubricant is required in the barrel
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Polypropylene
20 mL
Leur Slip
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Fisherbrand
    Get up to 60% off select Fisherbrand products
    Promo Code: 24161

    Expires2025-02-28

    Days

    8

    Hours

    8

    Minutes

    32

    Seconds

    9
    New Offer

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/02/2025 and 28/02/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions Save Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Plastic PP Syringes, Luer Slip > Volume: 20mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.