missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Plastic Slide Folders
Easily color-code your slides with these plastic slide folders, available in a variety of colors.
£132.99 - £446.00
Specifications
Device Holds | 20 Slides |
---|---|
Length (English) Slide | 3 in. |
Length (Metric) Slide | 75 mm |
Material | Plastic |
Stackable | Yes |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12668326
|
Epredia™
B1001200BL |
Blue | N/A | ||||||
12688326
|
Epredia™
B1001200GR |
Green | N/A | ||||||
12698326
|
Epredia™
B1001200GY |
Gray | N/A | ||||||
12608336
|
Epredia™
B1001200WH |
White |
£446.00
Pack of 10 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
12618336
|
Epredia™
B1001200YW |
Yellow | N/A | ||||||
Description
- Hold up to 20 175 x 26mm ( in. x 1 in.) slides for convenient storage
- Transparent top for easy identification of contents
Specifications
20 Slides | |
75 mm | |
Yes | |
26 mm |
3 in. | |
Plastic | |
1 in. |