missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KD Scientific Plastic Syringe
Click to view available options
Volume (Metric):
1 mL
3 mL
5 mL
10 mL
20 mL
30 mL
Connection Type:
Luer Lock
Luer Slip
Tuberculin Luer Slip
Unit Size:
Pack of 25
Description
- A new line of disposable plastic sterile syringes for all scientific applications
- Norm-ject syringes are the ideal solution for any situation
- Their unique two-part system is latex free and contains no silicone lubricant or rubber
Specifications
Specifications
| Material | Polyethylene (Plunger) |
| Needle Gauge | No Needle Included |
| Latex Free | Yes |
| Product Type | Syringe |
| Disposable | Single-use |
| Volume (Metric) | 5 mL |
| For Use With (Equipment) | KD Scientific Syringe Pumps |
| Connection Type | Luer Lock |
| Graduated | Yes |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction