missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LaboPlast™ Plastic Splinter-Proof Titrating Burettes
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
15 mL
25 mL
50 mL
Unit Size:
Each
Description
- Burette with splinter-proof sheathing
- Adjusted to Ex
- Burette made of borosilicate glass 3.3
- Shatter-proof, resistant to chemicals
- Sturdy stand
- Precise discharge jet, allowing very fine drops
- Parts in contact with medium: PE, PP, natural rubber, borosilicate glass
- Fast acting burette with Schellbach stripes based on Dr. Schilling's design
- Plastic sheathing which increases resistance to breaking and protects against splinters
- Allows for precise dosing and exact fine titration with the press button or micro-screw and precise discharge through the discharge jet
Specifications
Specifications
| Capacity (Metric) | 15 mL |
| Length (Metric) | 520 mm |
| Material | Plastic-coated Borosilicate Glass |
| Graduations | 0.1 mL |
| For Use With (Application) | Precise Dosing and Exact Fine Titration |
| Height (Metric) | 520 mm |
| Precision | ±0.045 |
| Type | Titrating Buret |
Videos
-
Buerkle Splinter-proof titrating burette
Documents
Scientific Resources
Flyers
Topsellers laboplast
File size: 555.9 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ LaboPlast™ Plastic Splinter-Proof Titrating Burettes >
Spot an opportunity for improvement?Share a Content Correction