missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RUBIS Full Plastic Tweezers
Full Plastic Tweezers - PBT Plastic
Specifications
Length (English) | 4.72 in. |
---|---|
Material | PBT |
Product Type | Tweezers |
Quantity (No. per Case) | Each |
Description
- PBT Plastic
- Avoids scratches on delicate components
- Easy to use
- High Precision
- 100% Made in Switzerland
Specifications
4.72 in. | |
PBT | |
Tweezers | |
Each |