Learn More
Micronova™ Plastic Cylinder and Equipment Brushes
These lightweight, durable equipment brushes are made from FDA approved, BPA-free base resins with polyester bristles and attach to plastic threaded handles. Available dome-shaped (Cylinder Brush) and oblong shaped (Kettle Brush) for specialized cleaning.
£43.70 - £95.80
Specifications
Bristle Material | Polyester |
---|---|
Handle Material | Plastic |
Care Instructions | Keep at ambient temperature |
Color | White |
Disposable | No |
Product Code | Brand | Product Type | Length (Metric) | Length (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Length (Metric) | Length (English) | Price | Quantity & Availability | |||
12725745
|
Micronova™
BRWH-02 |
Cylinder Brush with Acme Thread | 17.8 cm | 7 in. |
£95.80
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
12735745
|
Micronova™
BRWH-03 |
Cylinder Brush with Acme Thread | 12.7 cm | 5 in. |
£59.25
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||
12785745
|
Micronova™
BRWH-41 |
Kettle Brush with Acme Thread | 19.1 cm | 7.5 in. |
£62.30
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||
12775745
|
Micronova™
BRWH-40 |
Bottle Brush | 40.6 cm | 16 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
The Micronova Plastic Cylinder and Equipment Brushes are available in two varieties with optional brush covers for fine cleaning and sanitization. The Cylinder Brush is dome-shaped for small tanks, carboys, duct work, and other cylinders, optional use with BRSC6-02 brush cover. The Kettle Brush is oblong shaped for small tanks, carboys and other production equipment, optional use with BRSC6-41 brush cover.
- Lightweight, durable equipment brushes with polyester bristles
- Ideal for small tanks, carboys, duct work, and other cylinders
- Made from FDA approved, BPA-free base resins
- Cylinder Brush is a round/ dome-shaped brush
- Kettle Brush is an oblong shaped brush
- Brush covers available for fine cleaning and sanitization
- FDA approved for indirect food contact
- ACME thread for attachment to STA series handles
- Optional fabric covers available improve fine cleaning and sanitizing
Specifications
Polyester | |
Keep at ambient temperature | |
No | |
1 Ea. |
Plastic | |
White | |
Used to Clean The Bottoms and Sides of Rounded Vessels |