missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Graduated Wide Neck Bottles
1.90 GBP valid until 2024-12-31
Use promo code "21933" to get your promotional price.
Use promo code "21933" to get your promotional price.
Click to view available options
Capacity:
250 mL
1000 mL
2000 mL
Description
- Polyethylene body with polypropylene cap
- Secured by tagging points on bottle and cap
- Confidential notes can be placed in space between insert sealing plug and cap
- Suitable for storing food stuff
Specifications
Capacity | 1000 mL |
Certification Parameters | EC Regulation 1935/2004, EC Regulation 10/2011 |
For Use With (Application) | Foodstuff |
Material | Polyethylene |
Neck ID (Metric) | 45mm |
Product Line | Bottle |
Graduations | 100mL |
Graduated | Yes |
Mouth | Wide |
Product Type | Graduated Wide Mouth Bottle |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'