missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PlateFuge™ Microplate Microcentrifuge

The PlateFuge™ is the first microcentrifuge with a swing-out rotor for microplates and ensures that all reactants are in the bottom of the wells for proper concentrations and improved yields.

Brand:  Fisherbrand™ C2000-E-FIS

795.44 GBP valid until 2025-12-31
Use promo code "24319" to get your promotional price.


Product Code. 16301338

  • £955.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

  • Accommodates two standard sized microplates
  • Quickly spins down droplets into the well bases
  • Unique swing-out rotor design prevents spillage
  • Half the size of traditional centrifuges.
  • Accepts all popular types of PCR plates (skirted, semi-skirted and non-skirted) and most microtitre plates
  • Plate carriers rest at 75° allowing plates to be inserted confidently without sealing tapes or caps
  • At 600 x g most samples can be spun down in less than 20 seconds
  • To end a run, open the lid and the automatic electric brake brings the rotor to a quick, smooth stop in just four seconds
Specifications

Specifications

2 Standard PCR Microplates
600 x g
Microplate microcentrifuge
Yes
50/60 Hz
2,550 rpm
Rotor, plate carrier, UK/EU plug
230 x 260 x 197 mm
No
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ PlateFuge™ Microplate Microcentrifuge > Two standard sized PCR plates

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.