missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Plates and Modules with Affinity Binding Surfaces
BIOPHARMA

Help reduce variability in molecular orientation with these plates and modules with affinity binding surfaces.

Brand:  Thermo Scientific™ 436014

322.99 GBP valid until 2025-03-14
Use promo code "24150" to get your promotional price.


 View more versions of this product

Product Code. 10143632

  • £644.00 / Pack of 15
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Help reduce variability in molecular orientation with Thermo Scientific™ Plates and Modules with Affinity Binding Surfaces.

Affinity Capture Surfaces (Passive Streptavidin and Immobilizer Streptavidin, Nickel Chelate and Glutathione, BioBind)

  • Highly specific binding
  • Reduced variability in molecular orientation
  • Immobilizer surfaces improve signal to noise ratios
  • Streptavidin biotin interaction can be exploited to immobilize a wide range of biomolecules
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Standard
Colorimetric
15 Cases
Clear
Polystyrene
100 μL
Streptavidin
Round, Flat Bottom (F-well)
1
15/Cs.
F384
Without Lid
8 x 12
Affinity
Microplate
96
Non-sterile
400 μL
15
Unspecified
Biotinylated
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Fall in love with big savings
    Promo Code: 24107

    Expires2025-03-31

    New Offer
    Shop Now
  • Multiple Manufacturers
    Save up to 92% on liquid handling products
    Promo Code: 24150

    Expires2025-03-14

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24154

    Expires2025-02-28

    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/01/2025 and 28/02/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Plates and Modules with Affinity Binding Surfaces > Nunc Immobilizer, Solid plate 96-well, Flat-bottom, Streptavidin covalently coated, 400μL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.