missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Accessories for Digital Microplate Shakers
Get assorted accessories for Digital Microplate Shakers
£16.69 - £132.52
Specifications
Material | Stainless Steel |
---|---|
For Use With (Equipment) | Rocker, Rotator, mixer |
Product Code | Brand | Description | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
16594792
|
Thermo Scientific™
88882114 |
Platform Large | 292 x 275 x 14 mm |
£76.58
Each |
In Stock
Log in to see stock. |
||||
16504802
|
Thermo Scientific™
88882115 |
96-well microplate clamps | 54 x 19 x 19 mm |
£16.69
Each |
In Stock
Log in to see stock. |
||||
16514802
|
Thermo Scientific™
88882116 |
Platform Large Assemble | 292 x 275 x 25 mm |
£132.52
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
Description
Assorted accessories for Digital Microplate Shakers
Service Plan
Standard Thermo warranty guideline, provide repair service and free spare part within warranty
Warranty
2 years
Specifications
Stainless Steel | |
Rocker, Rotator, mixer |