missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Platinum, 0.5% on granular carbon, reduced, Thermo Scientific Chemicals
Click to view available options
Quantity:
5 g
25 g
Description
It is used as a catalytic agent in the processing of nitric acid, fertilizers, synthetic fibers, and a variety of other materials. The petroleum industry uses the metal in gauze form in crude oil refining.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Color | Black |
Appearance | Black granules |
Quantity | 25 g |
Solubility Information | Soluble in aqua regia. Insoluble in water,mineral and organic acids. |
Odor | Odorless |
Form | Granular |
Chemical Name or Material | Platinum, 0.5% on granular carbon |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'