missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Platinum black, HiSPEC™ 1000, Thermo Scientific Chemicals
Click to view available options
Quantity:
0.25 g
1 g
Description
Platinum black is most commonly used for electrolyte fuel cell, microbial fuel cell, polymer electrolyte fuel cell and phosphoric acid fuel cells. It is used as a catalyst in hydrogenation reactions and a gas adsorbent. It can be coated on electrode surface by electroplating.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Appearance | Dark gray powder |
Density | 21.45g/cm3 at 20°C |
Quantity | 0.25 g |
Solubility Information | Platinum black is insoluble in water and soluble in aqua regia. |
Odor | Odorless |
Form | Powder |
Chemical Name or Material | Platinum black |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'