missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Platinum Crucible With Lid
Available in 10mL to 50mL capacities
Brand: N/A 8411 2040
Code : 04
Additional Details : Weight : 0.03600kg
Description
Quoted masses are approximate.Approximate process temperature 1,200°C and maximum temperature is 1,400°C (for short time of 10min)
Specifications
Platinum | |
1Each | |
40mm | |
Crucible |
1200°C | |
40 mL | |
45mm |