missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Platinum-cured Silicone Seal Tri-Clamp Gaskets Fitting
£85.40 - £98.45
Specifications
Material | Platinum-cured Silicone |
---|---|
Type | Strainer Seal Tri-Clamp |
For Use With (Application) | For pharmaceutical, high-purity water, injectable, food, and beverage applications |
Quantity | 1 Each |
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
11786613
|
Cole-Parmer™
30523-80 |
12.7 mm dia. |
£85.40
Each |
Estimated Shipment: 27-12-2024
Log in to see stock. |
|||||
11762143
|
Cole-Parmer™
30523-82 |
19.05 mm dia. |
£94.50
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
11782143
|
Cole-Parmer™
30523-24 |
25.4 mm dia. |
£98.45
Each |
Estimated Shipment: 27-12-2024
Log in to see stock. |
|||||
Specifications
Platinum-cured Silicone | |
Strainer Seal Tri-Clamp | |
For pharmaceutical, high-purity water, injectable, food, and beverage applications | |
1 Each |