missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ E-3603 Non-DEHP Lab Tubing

Bends to sharp radius curves and easily works with fittings thanks to pliable tubing formulation. Cole-Parmer™ Tygon™ Non-DEHP Lab Tubing is ideal for food and beverage, biopharm and general laboratory applications.

Brand:  Masterflex™ 06407-76

Product Code. 15167134

  • £184.00 / 15m
Estimated Shipment: 20-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Bends to sharp radius curves and easily works with fittings thanks to pliable tubing formulation. Cole-Parmer™ Tygon™ Non-DEHP Lab Tubing is ideal for food and beverage, biopharm and general laboratory applications.

  • Non-DEHP, phthalate free Transparent tubing
  • Tygon E-3603 formulation
  • Long-life, chemical resistant, nonoxidizing 
  • For use with analytical instruments
  • Certifications: FDA-compliant (21 CFR 175.300)
  • Meets USP Class VI and NSF 51 requirements
  • Temperature range: -51 to 1+65°F (-46 to +74°C)
  • Sterilize by autoclave or ethylene oxide
Specifications

Specifications

Autoclavable
3.18 mm
1/4 in.
50 ft.
1/16 in.
For use with analytical instruments
-46°C
Flexible
74°C
1/8 in.
Tygon
6.35 mm
15.2 m
1.59 mm
Food and beverage, biopharm and general laboratory applications
Clear
36psi (2.48 bar)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ Tygon™ E-3603 Non-DEHP Lab Tubing > I.D.: 3.18mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.