Learn More
Platinum gauze, 52 mesh woven from 0.1mm (0.004in) dia wire, 99.9% (metals basis), Thermo Scientific Chemicals
Description
It is used as a catalytic agent in the processing of nitric acid, fertilizers, synthetic fibers, and a variety of other materials. The petroleum industry uses the metal in gauze form in crude oil refining.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Quantity | 25 x 25 mm |
Solubility Information | Insoluble in water. Dissolves in aqua regia |
Percent Purity | 99.9% |
Mesh Size | 52 Mesh |
Packaging | Shrink-wrapped |
Form | Wire Cloth |
Chemical Name or Material | Platinum gauze |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
Y05K008 | Certificate of Analysis | 14/11/2024 | 010283.FF,010283.GH,010283.FI,010283.M@,010283.FL |
S14K031 | Certificate of Analysis | 04/07/2024 | 010283.FF,010283.GH,010283.FI,010283.M@,010283.FL |
S14K030 | Certificate of Analysis | 04/07/2024 | 010283.FF,010283.GH,010283.FI,010283.M@,010283.FL |
Q04K037 | Certificate of Analysis | 23/04/2024 | 010283.FF,010283.GH,010283.FI,010283.M@,010283.FL |
W25E092 | Certificate of Analysis | 08/01/2024 | 010283.FF,010283.GH,010283.FI,010283.M@,010283.FL |
Special Offers
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
New Offer Save Up to 70%
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.